Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C200-09202190A10101AB100 Control Techniques Drives, Commander C200 Series, Drive, AC, 75HP, 240V, 219A, CT, OP
MFG Item Number
C200-09202190A10101AB100
C200-09202190A10101AB100 Control Techniques Drives, Commander C200 Series, Drive, AC, 75HP, 240V, 219A, CT, OP
MFG Item Number
C200-09202190A10101AB100
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drives, Commander C200 Series
Item #
C200-09202190A10101AB100
Drive, AC, 75HP, 240V, 219A, CT, OP
Commander C200 Series Information
Fixed LED Keypad Closed Loop Current Control without a Position Feedback Device RFC‑A Algorithm 2x Analog inputs, 4x Digital inputs, 1x Analog output, 1x Digital I/O, 1x Relay The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug‑in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive ‑ giving you lower cost solutions and better productivity in your motor control applications.
Specifications
Specifications
Manufacturer Part Number
C200-09202190A10101AB100
Manufacturer
Control Techniques
Product Series
Commander C200
Family Series
Control Techniques Drives, Commander C200 Series
Description
Drive, AC, 75HP, 240V, 219A, CT, OP 240Vin 3PH 100HP 266A VT W/DB Trans 43.6in.Hx12.2in.Wx11.4in.D
Phase
3
HP (Constant Torque Rating)
75 hp
HP (Variable Torque Rating)
100 hp
Amps (Constant Torque Rating)
219 A
Amps (Variable Torque Rating)
266 A
Brake
DC Injection, Dynamic Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Rotor Flux Control
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frame Size
9A
Protection Rating
IP20
Dynamic Braking
Included
Height
43.62 "
Width
12.21 "
Depth
11.42 "
Net Weight
146.6 lbs
Gross Weight
146.6 lbs
C200-09202190A10101AB100
Control Techniques Drives, Commander C200 Series