CDL4UN(I.S)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDL4UN(I.S) Altech Terminal Blocks, Terminal block, Double Level, Screw,
MFG Item Number
CDL4UN(I.S)

CDL4UN(I.S) Altech Terminal Blocks, Terminal block, Double Level, Screw,

MFG Item Number
CDL4UN(I.S)
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
CDL4UN(I.S)
Terminal block, Double Level, Screw,

Series Information

Specifications

Specifications
Manufacturer Part Number CDL4UN(I.S)
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Terminal block, Double Level, Screw, 35A/600V Max, (4) Terminal, Inter- Shorted, Gray
Type Feed-Through, Multi-Level
Current Rating 35 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.0345 lbs
Gross Weight 0.0345 lbs