Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CB100KON Konkore Fittings (SCI) Conduit Mounts, Clamp Back Spacer, 1in., Iron,
CB100KON Konkore Fittings (SCI) Conduit Mounts, Clamp Back Spacer, 1in., Iron,
This item cannot be canceled or returned
Description
Clamp Back Spacer, 1in., Iron,
Specifications
Specifications
| Manufacturer Part Number |
907153 |
| Manufacturer |
Konkore Fittings (SCI) |
| Family Series |
Konkore Fittings (SCI) Conduit Mounts |
| Description |
Clamp Back Spacer, 1in., Iron, Malleable Iron, 1in. Rigid/IMC |
| Type |
IMC (Intermediate Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Iron |
| Style |
One Hole |
| EMT Size (in) |
1 " |
| Rigid Size (in) |
1 " |
| Net Weight |
0.15 lbs |
| Gross Weight |
7.95 lbs |
CB100KON
Konkore Fittings (SCI) Conduit Mounts