CCP2-1-30CC
Eaton's Bussmann series Disconnect Switches, CCP2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCP2-1-30CC Eaton's Bussmann series Disconnect Switches, CCP2 Series, Disconnect Switch, 1-P, 30A/347VAC

MFG Item Number
CCP2-1-30CC

CCP2-1-30CC Eaton's Bussmann series Disconnect Switches, CCP2 Series, Disconnect Switch, 1-P, 30A/347VAC

MFG Item Number
CCP2-1-30CC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Disconnect Switches, CCP2 Series
Item #
CCP2-1-30CC
Disconnect Switch, 1-P, 30A/347VAC

CCP2 Series Information

Specifications

Specifications
Manufacturer Part Number CCP2-1-30CC
Manufacturer Eaton's Bussmann series
Product Series CCP2
Family Series Eaton's Bussmann series Disconnect Switches, CCP2 Series
Description Disconnect Switch, 1-P, 30A/347VAC Max, Accepts Class CC Fuse, Switch Only
Poles 1
Current Rating 30 A
AC Voltage 347 VAC
Operator Type Toggle
Mounting DIN
Fusible Yes
Class CC
Approvals CE, cULus
Net Weight 1.46 lbs
Gross Weight 1.46 lbs