Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PIC Port Adapters Series Information
| Manufacturer Part Number | RJ45-M25 |
|---|---|
| Manufacturer | Mencom |
| Product Series | PIC Port Adapters |
| Family Series | Mencom Remote Access Interfaces, PIC Port Adapters Series |
| Description | RJ45 IN M25 HOUSING |
| Number of Outlets | None |
| Number of Connections | RJ45 |
| GFCI | No |
| Mounting | Single Port Shell |
| Material | Aluminum |
| Protection Rating | IP67 |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.145 lbs |