Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, Double Level Series
CDL4U/G
Altech Terminal Blocks, Double Level Series
Terminal Block, Double Level, Green
This item cannot be canceled or returned
Description
Terminal Blocks, Double Level Series
Terminal Block, Double Level, Green
Double Level Series Information
- The Answer to High Wiring Density Problems
- Double Wiring Density Available without Extension of Mounting Rails
- Interconnection/Shorting can be done at both Levels
- Marking/Identification by Marking Tags Possible at both Levels
Specifications
Specifications
| Manufacturer Part Number |
CDL4U/G |
| Manufacturer |
Altech |
| Product Series |
Double Level |
| Family Series |
Altech Terminal Blocks, Double Level Series |
| Description |
Terminal Block, Double Level, Green |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
35 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
400 VAC |
| Color |
Green |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
CDL4U/G
Altech Terminal Blocks, Double Level Series