Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF4U

Altech Terminal Blocks

CF4U

Altech Terminal Blocks
Fusible Terminal Block, 8mm, 10A
MFG Item Number
CF4U
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
CF4U
Fusible Terminal Block, 8mm, 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CF4U
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Fusible Terminal Block, 8mm, 10A Max, Accepts 5x20mm Fuse (Fuse Not Included)
Type Fuse Block
Current Rating 10 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs