Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CGT6N Altech Terminal Blocks, Ground Series, Terminal Block, 8mm, Ground,
CGT6N Altech Terminal Blocks, Ground Series, Terminal Block, 8mm, Ground,
Description
Terminal Blocks, Ground Series
Terminal Block, 8mm, Ground,
Ground Series Information
Specifications
Specifications
| Manufacturer Part Number |
CGT6N |
| Manufacturer |
Altech |
| Product Series |
Ground |
| Family Series |
Altech Terminal Blocks, Ground Series |
| Description |
Terminal Block, 8mm, Ground, Accepts 22-8AWG Wire |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Wire Size Range |
22 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
CGT6N
Altech Terminal Blocks, Ground Series