CHCC2DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHCC2DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP
MFG Item Number
CHCC2DU

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CHCC2DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP

MFG Item Number
CHCC2DU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, CH Series
Item #
CHCC2DU
CCP

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHCC2DU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30 A, Two-pole
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CCC, CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
Alternatives
USM2
USM2
Mersen Fuseblocks & Holders, USM Series
57050002
57050002
Socomec Fuseblocks & Holders, RM CC Series
57050012
57050012
Socomec Fuseblocks & Holders, RM CC Series
6SC30A2C
6SC30A2C
Marathon Special Products Fuseblocks & Holders, CC Series
CHCC2DIU
CHCC2DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series