Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKT0008020016 Roxtec Cable Entries, CF16 Series, CF 16/16 (for 16 cables)
MFG Item Number
CKT0008020016
CKT0008020016 Roxtec Cable Entries, CF16 Series, CF 16/16 (for 16 cables)
MFG Item Number
CKT0008020016
Description
Cable Entries, CF16 Series
- Available in Powder Coated Mild Steel or Stainless Steel AISI 304
- For Use with Group CM Components
- Attachment by Bolting
- Available in Kits
The Roxtec CF 16 is a low‑profile metal frame. Compression is integrated in the frame. Adapter plates available for standardized openings in cabinets.
Specifications
Specifications
| Manufacturer Part Number |
CKT0008020016 |
| Manufacturer |
Roxtec |
| Product Series |
CF16 |
| Family Series |
Roxtec Cable Entries, CF16 Series |
| Description |
CF 16/16 (for 16 cables) |
| Nominal Grommet Capacity |
16 Small |
| Grommets Included |
Yes |
| Capacity |
(16) 3.5-16.5 mm |
| Angle |
Straight |
| Protection Rating |
IP66, IP67 |
| Split Frame |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material |
Steel |
| Approvals |
CSA, UL |
| Net Weight |
3.72 lbs |
| Gross Weight |
3.725 lbs |
CKT0008020016
Roxtec Cable Entries, CF16 Series