CWA2410P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWA2410P Crydom Relays, CW24 Series, Solid State Relay, 1-P, 10A, 240VAC,

MFG Item Number
CWA2410P

CWA2410P Crydom Relays, CW24 Series, Solid State Relay, 1-P, 10A, 240VAC,

MFG Item Number
CWA2410P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CW24 Series
Item #
CWA2410P
Solid State Relay, 1-P, 10A, 240VAC,

CW24 Series Information

  • LED input status indicator
  • Removable IP 20 touch‑safe cover
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output


Specifications

Specifications
Manufacturer Part Number CWA2410P
Manufacturer Crydom
Product Series CW24
Family Series Crydom Relays, CW24 Series
Description Solid State Relay, 1-P, 10A, 240VAC, 90-280VAC Control, 24-280VAC Load, Zero Crossing, w/Cover & O/V Proect.
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 120 VAC, 240 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
CWA2425P
CWA2425P
Crydom Relays, CW24 Series