CWA4810P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWA4810P Crydom Relays, CW48 Series, Solid State Relay, 1-P, 10A, 480VAC,

MFG Item Number
CWA4810P

CWA4810P Crydom Relays, CW48 Series, Solid State Relay, 1-P, 10A, 480VAC,

MFG Item Number
CWA4810P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CW48 Series
Item #
CWA4810P
Solid State Relay, 1-P, 10A, 480VAC,

CW48 Series Information

  • LED input status indicator
  • Removable IP 20 touch‑safe cover
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output


Specifications

Specifications
Manufacturer Part Number CWA4810P
Manufacturer Crydom
Product Series CW48
Family Series Crydom Relays, CW48 Series
Description Solid State Relay, 1-P, 10A, 480VAC, 90-280VAC Control, 48-660VAC Load, Zero Crossing, w/Cover & O/V Protec.
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 120 VAC, 240 VAC
Input Polarity AC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 10 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
CWA48125P
CWA48125P
Crydom Relays, CW48 Series
CWA4825P
CWA4825P
Crydom Relays, CW48 Series