Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CWC07-10-30L02 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | MINI CONT 7A 1NO 12VDC LOW |
| Nominal Coil Voltage | 12 VDC |
| Coil Voltage | 12 VDC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| General Purpose (AC1) | 18 A |
| UL Motor Switching (AC3) | 7 A |
| Mechanically Interlocked | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.504 lbs |
| Gross Weight | 0.504 lbs |