Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBS36E-S3CK02048 Sick Encoders, DBS36 Series, 1059906, Incremental Encoder
DBS36E-S3CK02048 Sick Encoders, DBS36 Series, 1059906, Incremental Encoder
Item Number
DBS36E-S3CK02048
This item cannot be canceled or returned
Description
1059906, Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
1059906 |
| Manufacturer |
Sick |
| Product Series |
DBS36 |
| Family Series |
Sick Encoders, DBS36 Series |
| Description |
1059906, Incremental Encoder |
| Resolution (PPR) |
2,048 |
| Shaft/Bore Size |
6 mm |
| Shaft Type |
Solid |
| Input Voltage |
7-30 VDC |
| Termination |
1.5 m Cable |
| Bearings |
Yes |
| Operating Temperature |
-20-85 °C |
| Protection Rating |
IP65 |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DBS36E-S3CK02048
Sick Encoders, DBS36 Series