DBS50E-S5EJ01000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBS50E-S5EJ01000 Sick Encoders, DBS50 Series, 1061268, Incremental Encoder

MFG Item Number
1061268

DBS50E-S5EJ01000 Sick Encoders, DBS50 Series, 1061268, Incremental Encoder

MFG Item Number
1061268
Item Number
DBS50E-S5EJ01000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DBS50 Series
Item #
DBS50E-S5EJ01000
1061268, Incremental Encoder

DBS50 Series Information

  • Connection with Universal Cable Outlet
  • Number of Lines from 10 to 2,500 Possible
  • IP65 Enclosure Rating
The DBS50 Core incremental encoder features impressively high mechanical flexibility, excellent technical properties, and several variations. The DBS50 has a face mount flange with 50 mm diameter and a solid shaft with 8 mm diameter. The housing diameter is extremely compact at 37 mm and thus saves valuable space. The face mount flange offers 2 different mounting hole patterns and a servo groove for mounting with servo clamps.

Specifications

Specifications
Manufacturer Part Number 1061268
Manufacturer Sick
Product Series DBS50
Family Series Sick Encoders, DBS50 Series
Description 1061268, Incremental Encoder
Resolution (PPR) 1,000
Shaft/Bore Size 15.5 mm
Shaft Type Solid
Input Voltage 7-30 VDC
Termination 0.5 m Cable
Bearings Yes
Operating Temperature -20-85 °C
Protection Rating IP65
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs