DBS50E-S5EK00400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBS50E-S5EK00400 Sick Encoders, DBS50 Series, 1060692, Incremental Encoder

MFG Item Number
1060692

DBS50E-S5EK00400 Sick Encoders, DBS50 Series, 1060692, Incremental Encoder

MFG Item Number
1060692
Item Number
DBS50E-S5EK00400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DBS50 Series
Item #
DBS50E-S5EK00400
1060692, Incremental Encoder

DBS50 Series Information

  • Connection with Universal Cable Outlet
  • Number of Lines from 10 to 2,500 Possible
  • IP65 Enclosure Rating
The DBS50 Core incremental encoder features impressively high mechanical flexibility, excellent technical properties, and several variations. The DBS50 has a face mount flange with 50 mm diameter and a solid shaft with 8 mm diameter. The housing diameter is extremely compact at 37 mm and thus saves valuable space. The face mount flange offers 2 different mounting hole patterns and a servo groove for mounting with servo clamps.

Specifications

Specifications
Manufacturer Part Number 1060692
Manufacturer Sick
Product Series DBS50
Family Series Sick Encoders, DBS50 Series
Description 1060692, Incremental Encoder
Resolution (PPR) 400
Shaft/Bore Size 15.5 mm
Shaft Type Solid
Input Voltage 7-30 VDC
Termination 1.5 m Cable
Bearings Yes
Operating Temperature -20-85 °C
Protection Rating IP65
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs