Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Diamond Shield Series
DS80604HPL
Stahlin Enclosures, Diamond Shield Series
Enclosure, 9.41in.Hx7.79in.Wx4.31in.D, N
MFG Item Number
DS80604HPL
This item cannot be canceled or returned
Description
Enclosures, Diamond Shield Series
Enclosure, 9.41in.Hx7.79in.Wx4.31in.D, N
Diamond Shield Series Information
Specifications
Specifications
| Manufacturer Part Number |
DS80604HPL |
| Manufacturer |
Stahlin |
| Product Series |
Diamond Shield |
| Family Series |
Stahlin Enclosures, Diamond Shield Series |
| Description |
Enclosure, 9.41in.Hx7.79in.Wx4.31in.D, N4X Fiberglass, Hinged Snap Latch Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
DS80604HPL
Stahlin Enclosures, Diamond Shield Series