EL296
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EL296 Eaton's Crouse-Hinds series Fittings, 3/4 NPT IRON 90 DEG MALE-FEM DIV 1 ELBOW
MFG Item Number
EL296

EL296 Eaton's Crouse-Hinds series Fittings, 3/4 NPT IRON 90 DEG MALE-FEM DIV 1 ELBOW

MFG Item Number
EL296
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
EL296
3/4 NPT IRON 90 DEG MALE-FEM DIV 1 ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number EL296
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series EL elbow, Male and female, Feraloy iron alloy or ductile iron, 90°, 3/4
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 3/4 "
Material Iron Alloy
Composition Metallic
Protection Rating Explosion Proof, Dust-Ignition Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.0035 lbs
Gross Weight 0.56 lbs