FLUKE-177ESFP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-177ESFP Fluke Multimeters, 170 Series, MULTIMETER,TRUE RMS,(ENG,SP,FR,POR)
MFG Item Number
1564560

FLUKE-177ESFP Fluke Multimeters, 170 Series, MULTIMETER,TRUE RMS,(ENG,SP,FR,POR)

MFG Item Number
1564560
Item Number
FLUKE-177ESFP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Multimeters, 170 Series
Item #
FLUKE-177ESFP
MULTIMETER,TRUE RMS,(ENG,SP,FR,POR)

170 Series Information

  • 1000 VAC/VDC
  • 10 Amps Current
  • 50M Ohms Resistance
  • 100K Hz Frequency
  • Backlight
Flukes line of series 170 Multimeters have a 1000VAC/VDC measuring capability, and are able to read 10 Amp current range. Flukes Multimeter can measure alternating and direct current potential differences (voltages), current, and resistance, with several full‑scale ranges provided for each quantity. This special brand of meter offers auto/manual ranging, a 50M ohm resistance and between .09 and 1% accuracy. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Videos

Specifications

Specifications
Manufacturer Part Number 1564560
Manufacturer Fluke
Product Series 170
Family Series Fluke Multimeters, 170 Series
Description MULTIMETER,TRUE RMS,(ENG,SP,FR,POR) WITH BACKLIGHT
Max Voltage 1,000 Volts
Temperature Readings No
True RMS Yes
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 50 MOhm
Accuracy 0.09 % (VDC), 1 % (VAC)
Frequency 100 kHz
Thermal Imager No
Capacitance 10,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 1.1875 lbs
Gross Weight 1.29 lbs
Alternatives
FLUKE-177
FLUKE-177
Fluke Multimeters, 170 Series