Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-2611/1000-867 Wago Terminal Blocks, 2002 Series, Double-deck fuse terminal blockwith
2002-2611/1000-867 Wago Terminal Blocks, 2002 Series, Double-deck fuse terminal blockwith
Item Number
2002-2611/1000-867
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
Item #
2002-2611/1000-867
Double-deck fuse terminal blockwith
Specifications
Specifications
| Manufacturer Part Number |
60332955 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
Double-deck fuse terminal blockwith pivoting fuse holder Through/Fuse terminal block, gray |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
6.2 mm |
| Current Rating |
6.3 A |
| UL Voltage |
120 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5x20 mm |
| Sensor Block Indicator |
Blown 120 V LED |
| Approvals |
CSA, UL |
| Partition |
No |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.051 lbs |
2002-2611/1000-867
Wago Terminal Blocks, 2002 Series