Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2006-1307 Wago Terminal Blocks, 3-conductor ground terminal block
MFG Item Number
20061307

2006-1307 Wago Terminal Blocks, 3-conductor ground terminal block

MFG Item Number
20061307
Item Number
2006-1307
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1307
3-conductor ground terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 20061307
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 3-conductor ground terminal block
Type Standard Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 50 A
UL Voltage 600 V
Wire Size Range 8 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.05 lbs
Gross Weight 0.045 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification