GE1A-C10HA220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GE1A-C10HA220 IDEC Relays, GE1A Series, Time delay Relay, DPDT, 0.1Min-10Hr,

MFG Item Number
GE1A-C10HA220

GE1A-C10HA220 IDEC Relays, GE1A Series, Time delay Relay, DPDT, 0.1Min-10Hr,

MFG Item Number
GE1A-C10HA220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GE1A Series
Item #
GE1A-C10HA220
Time delay Relay, DPDT, 0.1Min-10Hr,

GE1A Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 10 Hours
  • SPDT or DPDT Output
  • 8 Pin Termination
  • UL; cUL; CE Approvals
IDEC GE1A Series timing relays are single function, ON‑Delay devices with 8 different time ranges. These relays provide a large, clear knob for easy setting, and LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Specifications

Specifications
Manufacturer Part Number GE1A-C10HA220
Manufacturer IDEC
Product Series GE1A
Family Series IDEC Relays, GE1A Series
Description Time delay Relay, DPDT, 0.1Min-10Hr, 220-240VAC Power
Operation On Delay
Contacts DPDT
Mounting Panel, Socket
Status Indicator LED
Timing Range 0.1 Min-10 Hrs
Max Time 10 Hrs
Coil Voltage 220-240 VAC
Nominal Coil Voltage 240 VAC
Contact Rating 5 A
Termination 8 Pin
Approvals CE, cUL, UL
Net Weight 0.205 lbs
Gross Weight 0.255 lbs