Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GT3A Series Information
| Manufacturer Part Number | GT3A-2AD24 |
|---|---|
| Manufacturer | IDEC |
| Product Series | GT3A |
| Family Series | IDEC Relays, GT3A Series |
| Description | TIMER ANALOG MULTI-MODE SPDT + INSTANT SPDT 0.05S-180H 8-PIN 24VAC/DC |
| Operation | Interval, On Delay, Repeat Cycle |
| Contacts | SPDT (Timed), SPDT (Inst) |
| Mounting | Panel, Socket |
| Status Indicator | LED |
| Timing Range | 0.1 s-180 Hrs |
| Max Time | 180 Hrs |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Contact Rating | 3 A |
| Termination | 8 Pin |
| Approvals | CE, cUL, UL |
| Comments | Multi-Function unit. (See datasheet for full details.) |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.195 lbs |