Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GT3F-2EAF20 IDEC Relays, GT3F Series, TIMER PWR OFF DELAY DPDT 0.05S-600S
MFG Item Number
GT3F-2EAF20
GT3F-2EAF20 IDEC Relays, GT3F Series, TIMER PWR OFF DELAY DPDT 0.05S-600S
MFG Item Number
GT3F-2EAF20
This item cannot be canceled or returned
Description
TIMER PWR OFF DELAY DPDT 0.05S-600S
True OFF‑Delay 0.1 ~ 600 Seconds Delayed SPDT or Delayed DPDT 8 Pin Termination UL; cUL; CE Approvals IDEC GT3F Series timing relays feature "true" power OFF‑delay up to 10 Minutes, with no external control switch necessary. These devices are also available with reset inputs.
Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.
+/‑ 0.40% Maximum Repeat Accuracy
Specifications
Specifications
Manufacturer Part Number
GT3F-2EAF20
Manufacturer
IDEC
Product Series
GT3F
Family Series
IDEC Relays, GT3F Series
Description
TIMER PWR OFF DELAY DPDT 0.05S-600S 11-PIN 100-240VAC
Operation
Off Delay, True Off Delay
Contacts
DPDT
Mounting
Panel, Socket
Status Indicator
LED
Timing Range
0.1-600 s
Max Time
600 s
Coil Voltage
100-240 VAC
Nominal Coil Voltage
120 VAC, 240 VAC
Contact Rating
3 A
Termination
8 Pin
Approvals
CE, cUL, UL
Net Weight
0.155 lbs
Gross Weight
0.205 lbs
GT3F-2EAF20
IDEC Relays, GT3F Series