HD2 Series Information
| Manufacturer Part Number | HD2-115A-43-UL |
|---|---|
| Manufacturer | IMO |
| Product Series | HD2 |
| Family Series | IMO Drives, HD2 Series |
| Description | Drive, AC, 75HP, 480V, 115A, CT, OP 480Vin 3PH 75HP 115A VT 21.9in.Hx10.6in.Wx12.8in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 75 hp |
| HP (Variable Torque Rating) | 75 hp |
| Amps (Constant Torque Rating) | 115 A |
| Amps (Variable Torque Rating) | 115 A |
| Brake | DC Injection, Flux Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Flange, Floor, Wall |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 4,000 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 21.9 " |
| Width | 10.6 " |
| Depth | 12.8 " |
| Net Weight | 56 lbs |
| Gross Weight | 56 lbs |