HD2 Series Information
| Manufacturer Part Number | HD2-150A-43-UL |
|---|---|
| Manufacturer | IMO |
| Product Series | HD2 |
| Family Series | IMO Drives, HD2 Series |
| Description | Drive, AC, 100HP, 480V, 150A, CT, OP 480Vin 3PH 125HP 180A VT 26.8in.Hx12.8in.Wx14.4in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 100 hp |
| HP (Variable Torque Rating) | 125 hp |
| Amps (Constant Torque Rating) | 150 A |
| Amps (Variable Torque Rating) | 180 A |
| Brake | DC Injection, Flux Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Flange, Floor, Wall |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 2,000 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 26.8 " |
| Width | 12.8 " |
| Depth | 14.4 " |
| Net Weight | 56 lbs |
| Gross Weight | 56 lbs |