HD2 Series Information
| Manufacturer Part Number | HD2-18.5A-43-UL |
|---|---|
| Manufacturer | IMO |
| Product Series | HD2 |
| Family Series | IMO Drives, HD2 Series |
| Description | Drive, AC, 10HP, 480V, 18.5A, CT, OP 480Vin 3PH 15HP 25.0A VT W/DB Trans 12.6in.Hx6.7in.Wx8.7in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| HP (Variable Torque Rating) | 15 hp |
| Amps (Constant Torque Rating) | 18.5 A |
| Amps (Variable Torque Rating) | 25 A |
| Brake | DC Injection, Flux Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Flange, Floor, Wall |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 8,000 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 12.6 " |
| Width | 6.7 " |
| Depth | 8.7 " |
| Net Weight | 12.56 lbs |
| Gross Weight | 14.64 lbs |