HD2-25A-43-UL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HD2-25A-43-UL IMO Drives, HD2 Series, Drive, AC, 15HP, 480V, 25.0A, CT, OP
MFG Item Number
HD2-25A-43-UL

HD2-25A-43-UL IMO Drives, HD2 Series, Drive, AC, 15HP, 480V, 25.0A, CT, OP

MFG Item Number
HD2-25A-43-UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, HD2 Series
Item #
HD2-25A-43-UL
Drive, AC, 15HP, 480V, 25.0A, CT, OP

HD2 Series Information

  • Three‑phase (380/440V) up to 500kW (670HP)
  • Torque Vector Control
  • Integral ModbusRTU / RS485
  • Bluetooth & WiFi Communication
  • Multiple Expansion Options
  • Safe Torque Off (STO) as standard
The HD2 range of inverters offer unrivalled performance. Designed for controlling asynchronous AC induction motors and permanent magnet synchronous motors, the HD2 torque vector control range are packed full of features that you would usually expect to find on considerably higher specified inverters.
Utilizing the most advanced vector control technology, the HD2 range delivers sensorless and closed loop vector control for both asynchronous and synchronous motors giving exceptional speed response and control. HD2 offers unparalleled reliability, environmental adaptability, high precision and stable performance ‑ everything you have come to expect from an IMO inverter drive.
The HD2 also offers some significant advantages to the customer including a huge range of functions with simple operation, international communication protocols (ModbusRTU, Profibus and CAN) along with Bluetooth and WiFi communication for programming, and with more communication options in development.

Videos

Specifications

Specifications
Manufacturer Part Number HD2-25A-43-UL
Manufacturer IMO
Product Series HD2
Family Series IMO Drives, HD2 Series
Description Drive, AC, 15HP, 480V, 25.0A, CT, OP 480Vin 3PH 20HP 32.0A VT W/DB Trans 12.6in.Hx6.7in.Wx8.7in.D
Phase 3
HP (Constant Torque Rating) 15 hp
HP (Variable Torque Rating) 20 hp
Amps (Constant Torque Rating) 25 A
Amps (Variable Torque Rating) 32 A
Brake DC Injection, Flux Braking
Closed Loop Yes
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
Mounting Flange, Floor, Wall
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 8,000 Hz
Protection Rating IP20
Dynamic Braking Not Included
Height 12.6 "
Width 6.7 "
Depth 8.7 "
Net Weight 15 lbs
Gross Weight 15.085 lbs