HD2 Series Information
| Manufacturer Part Number | HD2-30A-23 |
|---|---|
| Manufacturer | IMO |
| Product Series | HD2 |
| Family Series | IMO Drives, HD2 Series |
| Description | Drive, AC, 10HP, 240V, 30.0A, CT, OP 240Vin 3PH W/DB Transistor 13.0in.Hx9.1in.Wx8.5in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 30 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Flange, Floor, Wall |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 13 " |
| Width | 9.1 " |
| Depth | 8.5 " |
| Net Weight | 16.01 lbs |
| Gross Weight | 18.595 lbs |