HD2 Series Information
| Manufacturer Part Number | HD2-32A-43-UL |
|---|---|
| Manufacturer | IMO |
| Product Series | HD2 |
| Family Series | IMO Drives, HD2 Series |
| Description | Drive, AC, 20HP, 480V, 32.0A, CT, OP 480Vin 3PH 25HP 38.0A VT W/DB Trans 13.0in.Hx9.1in.Wx8.5in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Constant Torque Rating) | 32 A |
| Amps (Variable Torque Rating) | 38 A |
| Brake | DC Injection, Flux Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Flange, Floor, Wall |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 4,000 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 13 " |
| Width | 9.1 " |
| Depth | 8.5 " |
| Net Weight | 15.99 lbs |
| Gross Weight | 18.505 lbs |