Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-DA1FBN IDEC Switches, Full Voltage Adapter , 1/2 Block
MFG Item Number
HW-DA1FBN
HW-DA1FBN IDEC Switches, Full Voltage Adapter , 1/2 Block
MFG Item Number
HW-DA1FBN
Description
Full Voltage Adapter , 1/2 Block
Specifications
Specifications
| Manufacturer Part Number |
HW-DA1FBN |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Full Voltage Adapter , 1/2 Block |
| Type |
Dummy Block |
| For Use With |
HW Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |