HW1B-V411-R-EMO-2
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1B-V411-R-EMO-2

IDEC Switches, NH-HMQ-H1 Series

HW1B-V411-R-EMO-2

IDEC Switches, NH-HMQ-H1 Series
PLTR Pushbutton, Red, 40mm Mush,
MFG Item Number
HW1B-V411-R-EMO-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HW1B-V411-R-EMO-2
PLTR Pushbutton, Red, 40mm Mush,

NH-HMQ-H1 Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Manufacturer Part Number HW1B-V411-R-EMO-2
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description PLTR Pushbutton, Red, 40mm Mush, 1NO/1NC Contact Blocks, Non-Ill, 22mm Mount, Spring-UP Terms, in.EMOin.
Illuminated No
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Operator Color Red
Protection Rating IP65
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
Alternatives
XW1E-BV411M-R
XW1E-BV411M-R
IDEC Switches, XW Series
HW1B-V4F11-R-EMO-2
HW1B-V4F11-R-EMO-2
IDEC Switches, NH-HMQ-H1 Series
XW1E-BV411M-RH-EMO
XW1E-BV411M-RH-EMO
IDEC Switches, XW Series
HW1B-V411-R
HW1B-V411-R
IDEC Switches, NH-HMQ-H1 Series
HW4B-V411-R-EMO-2
HW4B-V411-R-EMO-2
IDEC Switches, NH-HMQ-H1 Series