JGE3100FAG
Eaton Circuit Breakers, JG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JGE3100FAG

Eaton Circuit Breakers, JG Series

JGE3100FAG

Eaton Circuit Breakers, JG Series
3P 100A 25KA Fix Therm/Adj Mag CBr W/L/L
MFG Item Number
JGE3100FAG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, JG Series
Item #
JGE3100FAG
3P 100A 25KA Fix Therm/Adj Mag CBr W/L/L

JG Series Information

  • Branch Circuit Protector
  • UL 489/IEC 60947‑2
  • UL/CSA/CE/IEC Listed
  • 50 ~ 250 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series JG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number JGE3100FAG
Manufacturer Eaton
Product Series JG
Family Series Eaton Circuit Breakers, JG Series
Description Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 100 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, 50/60 Hz
Poles 3
Current Rating 100 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Adj. Magnetic
Electronic Trip Unit Optional
Mounting Panel
Neutral Pole No
Neutral Protection No
100% Rated No
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Gross Weight 6 lbs
Net Weight 6 lbs