Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
JLLS006.T Littelfuse Fuses, JLLS Series, Fuse, 6A, 600VAC/300VDC, T, Fast
JLLS006.T Littelfuse Fuses, JLLS Series, Fuse, 6A, 600VAC/300VDC, T, Fast
This item cannot be canceled or returned
Description
Fuse, 6A, 600VAC/300VDC, T, Fast
Fast Acting Fuses 200kA Interrupting Rating Ratings up to 1200 Amps Indication Version Available UL, CSA Approvals JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.
Applications
Variable speed drive protection Compact mains switches
Specifications
Specifications
Manufacturer Part Number
JLLS006
Manufacturer
Littelfuse
Product Series
JLLS
Family Series
Littelfuse Fuses, JLLS Series
Description
Fuse, 6A, 600VAC/300VDC, T, Fast Acting
Current Rating
6 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
T
Approvals
CE, CSA, UL
Net Weight
0.06 lbs
Gross Weight
0.03 lbs
JLLS006.T
Littelfuse Fuses, JLLS Series