JW806HLL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW806HLL

Stahlin Enclosures, J Series

JW806HLL

Stahlin Enclosures, J Series
Enclosure, 9.63in.Hx7.52in.Wx4.70in.D,
MFG Item Number
JW806HLL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
JW806HLL
Enclosure, 9.63in.Hx7.52in.Wx4.70in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number JW806HLL
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 9.63in.Hx7.52in.Wx4.70in.D, N4X/6P, Fiberglass, Hinged Twist Latch Window Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Twist Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
Alternatives
VJB806HWLL1
VJB806HWLL1
Vynckier Enclosure Systems Enclosures, VJ Series
AMU864TWF
AMU864TWF
Allied Moulded Products Enclosures, AMU Series
AM864TW
AM864TW
Allied Moulded Products Enclosures, AM Series
JW806HPL
JW806HPL
Stahlin Enclosures, J Series
AMU864TW
AMU864TW
Allied Moulded Products Enclosures, AMU Series