Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA1-8029 ABB Switches, 30MM PLASTIC ADAPTER RING BLACK
KA1-8029 ABB Switches, 30MM PLASTIC ADAPTER RING BLACK
Description
30MM PLASTIC ADAPTER RING BLACK
Specifications
Specifications
| Manufacturer Part Number |
KA1-8029 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
30mm Black Plastic Adaptor for use with pushbutton, selector switch, pilot lights, pottentiometers and buzzers |
| Type |
Adapter |
| Color |
Black |
| Comments |
Plastic |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |