Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS5-30R ABB Switches, 3POS,LONG,A B C,RED,MTL,ILL
MFG Item Number
M3SS5-30R
M3SS5-30R ABB Switches, 3POS,LONG,A B C,RED,MTL,ILL
MFG Item Number
M3SS5-30R
This item cannot be canceled or returned
Description
3POS,LONG,A B C,RED,MTL,ILL
Specifications
Specifications
| Manufacturer Part Number |
M3SS5-30R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Selector Switch - 3-Pos Momentary, spring return from A and C to B - Long handle - Red - Non-illuminated - Chrome metal - No contact block |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Momentary 2-Way Return-to-Center |
| Operator Type |
Lever |
| Operator Color |
Red |
| Bezel |
Metal Round |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.06 lbs |