Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-A Eaton Switches, MOUNTING ADAPTER 3 ELEMENTS
M22-A Eaton Switches, MOUNTING ADAPTER 3 ELEMENTS
Description
MOUNTING ADAPTER 3 ELEMENTS
Specifications
Specifications
| Manufacturer Part Number |
M22-A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton mounting adapter, 22.5 mm, Button: Black, IP20, M22 Modular Pushbutton contact block Mounting Adapter |
| Type |
Contact Block |
| Color |
Black |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |