Series Information
| Manufacturer Part Number | KLKR001 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control |
| Fuse Type | UL Class CC |
| Current Rating | 1 A |
| AC Voltage | 300 VAC, 600 VAC |
| DC Voltage | 300 VDC, 600 VDC |
| Class | CC |
| Characteristic | Fast Acting |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |


