Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CONDULET Series Information
| Manufacturer Part Number | LBY15 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CONDULET |
| Family Series | Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series |
| Description | Eaton Crouse-Hinds series Condulet LBY elbow, Rigid/IMC, Feraloy iron alloy, 90°, 1/2 |
| Shape | LBY |
| Cover Included | Yes |
| Gasket Included | Yes |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Iron Alloy |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Net Weight | 0.925 lbs |
| Gross Weight | 0.925 lbs |