Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LGE3600FAG Eaton Circuit Breakers, LG Series, Circuit Breaker, 3-P, 600A/600VAC,
MFG Item Number
LGE3600FAG
LGE3600FAG Eaton Circuit Breakers, LG Series, Circuit Breaker, 3-P, 600A/600VAC,
MFG Item Number
LGE3600FAG
This item cannot be canceled or returned
Description
Circuit Breakers, LG Series
Circuit Breaker, 3-P, 600A/600VAC,
Branch Circuit Protector UL489 UL/CSA/CE/IEC Listed 250 ~ 630 Amps 240/480/600 VAC 125/250 VDC Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.
Designed for Global Use Electronic Trip Units Available Built‑in ground fault protection down to 20 amperes. UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.
Specifications
Specifications
Manufacturer Part Number
LGE3600FAG
Manufacturer
Eaton
Product Series
LG
Family Series
Eaton Circuit Breakers, LG Series
Description
Circuit Breaker, 3-P, 600A/600VAC, 35KAIC@480VAC, Fixed Thermal-Adj Mag Trip, W/ Std Terminal Lugs
Poles
3
Current Rating
600 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Adj. Magnetic
Electronic Trip Unit
Optional
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
100% Rated
No
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
489
Gross Weight
16.25 lbs
Net Weight
16.2 lbs
LGE3600FAG
Eaton Circuit Breakers, LG Series