LR67
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR67 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 2 LR FORM 7 CNDT BODY

MFG Item Number
LR67

LR67 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 2 LR FORM 7 CNDT BODY

MFG Item Number
LR67
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Conduit Outlet Bodies, CONDULET Series
Item #
LR67
2 LR FORM 7 CNDT BODY

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Manufacturer Part Number LR67
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LR shape, 2
Style Form 7
Shape LR
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Iron Alloy
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 4.55 lbs
Gross Weight 4.55 lbs