Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-XD-G |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Green, IP67, IP69K, NEMA 4X, 21 |
| Type | Button Plate |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.03 lbs |