Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCRA-0-31-AT-6 ABB Control Relays, Control Relay, 3NO+1NC, 6A,
MFG Item Number
MCRA-0-31-AT-6
MCRA-0-31-AT-6 ABB Control Relays, Control Relay, 3NO+1NC, 6A,
MFG Item Number
MCRA-0-31-AT-6
This item cannot be canceled or returned
Description
Control Relay, 3NO+1NC, 6A,
Specifications
Specifications
| Manufacturer Part Number |
MCRA-0-31-AT-6 |
| Manufacturer |
ABB |
| Family Series |
ABB Control Relays |
| Description |
Control Relay, 3NO+1NC, 6A, 220-230V 50/60HZ Coil, Screw Term |
| Nominal Voltage |
240 VAC |
| Voltage |
220-230 VAC |
| Number of Poles |
4 |
| Contact Configuration |
3NO, 1NC |
| Thermal Current Rating |
6 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
MCRA-0-31-AT-6
ABB Control Relays