Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCRA-0-40-AT-U ABB Control Relays, Control Relay, 4NO, 6A, 380-400V
MFG Item Number
MCRA-0-40-AT-U
MCRA-0-40-AT-U ABB Control Relays, Control Relay, 4NO, 6A, 380-400V
MFG Item Number
MCRA-0-40-AT-U
This item cannot be canceled or returned
Description
Control Relay, 4NO, 6A, 380-400V
Specifications
Specifications
| Manufacturer Part Number |
MCRA-0-40-AT-U |
| Manufacturer |
ABB |
| Family Series |
ABB Control Relays |
| Description |
Control Relay, 4NO, 6A, 380-400V 50Hz/440V 60Hz Coil, Screw Term |
| Nominal Voltage |
480 VAC |
| Voltage |
440 VAC |
| Number of Poles |
4 |
| Contact Configuration |
4NO |
| Thermal Current Rating |
6 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.385 lbs |
MCRA-0-40-AT-U
ABB Control Relays