Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCRC-0-22-AT-WG ABB Control Relays, Control Relay, 2NO+2NC, 6A,
MFG Item Number
MCRC-0-22-AT-WG
MCRC-0-22-AT-WG ABB Control Relays, Control Relay, 2NO+2NC, 6A,
MFG Item Number
MCRC-0-22-AT-WG
This item cannot be canceled or returned
Description
Control Relay, 2NO+2NC, 6A,
Specifications
Specifications
| Manufacturer Part Number |
MCRC-0-22-AT-WG |
| Manufacturer |
ABB |
| Family Series |
ABB Control Relays |
| Description |
Control Relay, 2NO+2NC, 6A, 34-62VDC Coil +/-30pct., Screw Term |
| Nominal Voltage |
48 VDC |
| Voltage |
48 VDC |
| Number of Poles |
4 |
| Contact Configuration |
2NO, 2NC |
| Thermal Current Rating |
6 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.55 lbs |
MCRC-0-22-AT-WG
ABB Control Relays