MCRC-0-40-AT-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCRC-0-40-AT-B ABB Control Relays, Control Relay, 4NO, 6A, 12VDC Coil,

MFG Item Number
MCRC-0-40-AT-B

MCRC-0-40-AT-B ABB Control Relays, Control Relay, 4NO, 6A, 12VDC Coil,

MFG Item Number
MCRC-0-40-AT-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
MCRC-0-40-AT-B
Control Relay, 4NO, 6A, 12VDC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number MCRC-0-40-AT-B
Manufacturer ABB
Family Series ABB Control Relays
Description Control Relay, 4NO, 6A, 12VDC Coil, Screw Term
Nominal Voltage 12 VDC
Voltage 12 VDC
Number of Poles 4
Contact Configuration 4NO
Thermal Current Rating 6 A
Termination Screw
Mounting DIN Rail
Net Weight 0.545 lbs
Gross Weight 0.565 lbs