Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCRC-0-40-AT-WJ ABB Control Relays, Control Relay, 4NO, 6A, 77-143VDC
MFG Item Number
MCRC-0-40-AT-WJ
MCRC-0-40-AT-WJ ABB Control Relays, Control Relay, 4NO, 6A, 77-143VDC
MFG Item Number
MCRC-0-40-AT-WJ
This item cannot be canceled or returned
Description
Control Relay, 4NO, 6A, 77-143VDC
Specifications
Specifications
| Manufacturer Part Number |
MCRC-0-40-AT-WJ |
| Manufacturer |
ABB |
| Family Series |
ABB Control Relays |
| Description |
Control Relay, 4NO, 6A, 77-143VDC Coil +/-30pct., Screw Term |
| Nominal Voltage |
110 VDC |
| Voltage |
110 VDC |
| Number of Poles |
4 |
| Contact Configuration |
4NO |
| Thermal Current Rating |
6 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Net Weight |
0.5188 lbs |
| Gross Weight |
0.5188 lbs |
MCRC-0-40-AT-WJ
ABB Control Relays