XBANS3575P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBANS3575P Eaton Terminal Blocks, DIN-RAIL SLOTTED 35MM X 7.5MM X 2M
MFG Item Number
XBANS3575P

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XBANS3575P Eaton Terminal Blocks, DIN-RAIL SLOTTED 35MM X 7.5MM X 2M

MFG Item Number
XBANS3575P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBANS3575P
DIN-RAIL SLOTTED 35MM X 7.5MM X 2M

Series Information

Specifications

Specifications
Manufacturer Part Number XBANS3575P
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC DIN-rail
Length 2 m
Perforated Yes
Channel Width 27 mm
Width 35 mm
Height 7.5 mm
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.42 lbs
Alternatives
2511120
2511120
Altech Terminal Blocks
210-112
210-112
Wago Terminal Blocks
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series
OMEGA3F
OMEGA3F
Iboco Terminal Blocks
1SNA173220R0500
1SNA173220R0500
ABB Terminal Blocks