Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MS116-0.4 ABB Manual Motor Protectors, MS Series, 3P MMP 0.25-0.4A RANGE
MFG Item Number
MS116-0.4
MS116-0.4 ABB Manual Motor Protectors, MS Series, 3P MMP 0.25-0.4A RANGE
MFG Item Number
MS116-0.4
Description
Manual Motor Protectors, MS Series
Rated up to 100 Amps Up to 40 HP @ 240V 3PH Up to 75 HP @ 480V 3PH UL, CSA, CE Approvals DIN Rail Mount The ABB MS Series Manual Motor Protectors provide highly efficient motor protection up to 100 Amps. The short circuit breaking capacity of these devices can reach up to 100 kA depending on the MMP type used, without the need for any special upstream protection. These Manual Motor Protectors are designed to be easily coordinated with various other components from ABB.
IP20 Protection Wide Range of Accessories Available
Specifications
Specifications
Manufacturer Part Number
MS116-0.4
Manufacturer
ABB
Product Series
MS
Family Series
ABB Manual Motor Protectors, MS Series
Description
Manual Motor Protector, 0.25-0.40A, Rotary Handle, Class 10, 1SAM250000R1003
Current Rating
16 A
FLA Adjustment Range
0.25-0.4
Phase
3
Poles
3
Trip Class
Class 10
Protection Rating
IP20
Approvals
CCC, CE, CSA, cUL, EAC, GL, UL
Net Weight
0.5301 lbs
Gross Weight
0.53 lbs
MS116-0.4
ABB Manual Motor Protectors, MS Series